Motion
GB-44
Drawn Cup Needle Roller Bearing - Open Ends, 2-3/4 in Bore, 3.1250 in OD, 0.2500 in Width, Open
Mi Item #00091196
MFR #GB-44
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2-3/4 in Bore, 3.1250 in OD, 0.2500 in Width, Open
Mi Item #00091196
MFR #GB-44

Mfr description
GB 44 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB-44 Drawn Cup Needle Roller Bearing has a 2-3/4 in bore diameter, open closure type, open ends drawn cup construction, 3.1250 in outside diameter, 0.2500 in overall width, and 0.01 lbs weight, making it suitable for specialized industrial equipment requiring minimal axial space.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Extra-precision Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790216268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)