Motion
GB-45
Drawn Cup Bearing - Open Ends, 0.2500 in Bore, 0.4375 in OD, 0.3125 in Width, Open
MI ITEM #00091198
MFR #GB-45
Your Price$35.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.2500 in Bore, 0.4375 in OD, 0.3125 in Width, Open
MI ITEM #00091198
MFR #GB-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.11/each(List $40.38)

Overview

Mfr description
GB 45 BRG
  • Precision drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Tolerances are one-third of standard bearings for close control of radial play and eccentricity

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790199097
  • UPC_NO
    605790199097
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-45 Drawn Cup Bearing offers a 0.2500 in bore diameter, open closure type with open ends drawn cup configuration, 0.4375 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, making it ideal for light-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought