Motion
GB-57
Needle Roller Bearing - Open Ends, 0.3125 in Bore, 0.5000 in OD, 0.4375 in Width, Open
MI ITEM #00091205
MFR #GB-57
Your Price$47.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 0.3125 in Bore, 0.5000 in OD, 0.4375 in Width, Open
MI ITEM #00091205
MFR #GB-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.66/each(List $54.82)

Overview

Mfr description
GB 57 BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Standards Met
    ASTM F2162, ANSI/ABMA 18.2
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB-57
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790203640
  • Weight
    0.021 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-57 Needle Roller Bearing provides a 0.3125 in bore diameter, open closure type, open ends drawn cup construction, 0.5000 in outside diameter, 0.4375 in overall width, and 0.021 lbs weight, making it suitable for precision mechanical assemblies and light-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought