Motion
GB-66
Drawn Cup Bearing - Open Ends with Full Complement, 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #00091211
MFR #GB-66
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends with Full Complement, 0.3750 in Bore, 0.5625 in OD, 0.3750 in Width, Open
Mi Item #00091211
MFR #GB-66

Mfr description
GB 66 BRG
  • Precision drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.3750 in
  • Weight
    0.01 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB-66 Drawn Cup Bearing offers a 0.3750 in bore diameter, open closure type with open ends drawn cup configuration, 0.5625 in outside diameter, 0.3750 in overall width, and 0.01 lbs weight, making it ideal for light industrial applications.
  • Manufacturer Upc Number
    605790186080
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    605790186080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)