Motion
E45-KLL
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00091218
MFR #E45-KLL
List Price$270.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 56.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00091218
MFR #E45-KLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.02/each for your price

Overview

Mfr description
E45-XL-KLL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    56.50 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20400 N
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Series
    E..-KLL
  • UPC_NO
    4012802799897
  • Weight
    2.14 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought