Motion
E45-KLL-AH02

INA (SCHAEFFLER)
E45-KLL-AH02

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 92 mm OD, 2.2440 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00091220
MFR #E45-KLL-AH02
List Price$1,645.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
E45-KLL-AH02

Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 92 mm OD, 2.2440 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00091220
MFR #E45-KLL-AH02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,645.06/each for your price

Overview

Mfr description
E45-KLL-AH02

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    56.5 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20400 N
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Series
    E45KLL
  • UPC_NO
    4012802782516
  • Weight
    2.14 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought