Motion
GB-86
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1/2 in Bore, 11/16 in OD, 3/8 in Width
Mi Item #00091227
MFR #GB-86
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1/2 in Bore, 11/16 in OD, 3/8 in Width
Mi Item #00091227
MFR #GB-86

Mfr description
GB 86 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB-86 is a drawn cup needle roller bearing with a 1/2 in bore diameter, open closure type, open ends design, 0.6875 in outside diameter, 0.3750 in overall width, and 0.01 lbs weight, ideal for light-duty mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790186110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)