Motion
GB-810
Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.6250 in Width, Open
MI ITEM #00091230
MFR #GB-810
List Price$108.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.6250 in Width, Open
MI ITEM #00091230
MFR #GB-810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.37/each for your price

Overview

Mfr description
GB 810 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB-810
  • Bore Type
    Straight
  • Material
    1014 Steel
  • Weight
    0.022 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-810 Needle Roller Bearing with an open closure type features a 0.5000 in bore diameter, 0.6875 in outside diameter, 0.6250 in overall width, and a weight of 0.022 lbs, making it suitable for industrial drives and transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought