Specifications
Dimensions
- Bore Diameter0.2500 in
- Contact AngleNot Applicable
- Outside Diameter1.0000 in
- Overall Width0.3125 in
Details
- Bore TypeStraight
- Closure TypeOpen
- DescriptionSR-290 BRG
- Features & Benefits• Single-row deep groove geometry for supporting both radial and axial loads • Carbon steel for durability and resistance to deformity under heavy loads • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out • Case-hardened bearing quality steel ball bearings for optimum wear resistance • inLight in bearing structure for use in limited space applications or for average loads
- Long DescriptionThe SR-290 is a 0.2500 in bore radial/deep groove ball bearing with 1.0000 in OD, 0.3125 in width, straight design, open type.
- Manufacturer Catalog NumberSR-290
- Product TypeRadial & Deep Groove Ball Bearings
- Seal TypeOpen
- Snap Ring IncludedWithout Snap Ring
- UPC_NO883680115253
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)