Motion
GB 108
Drawn Cup Bearing - Open Ends, 0.6250 in Bore, 0.8125 in OD, 0.5000 in Width, Open
Mi Item #00091255
MFR #GB 108
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.6250 in Bore, 0.8125 in OD, 0.5000 in Width, Open
Mi Item #00091255
MFR #GB 108

Mfr description
GB 108 BRG
  • Precision drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.5000 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB 108 Drawn Cup Bearing offers a 0.6250 in bore diameter, open closure type with open ends drawn cup configuration, 0.8125 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for compact mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790190537
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790190537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)