Motion
GB-1110
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.8745 in OD, 0.6250 in Width, Open
MI ITEM #00091266
MFR #GB-1110
List Price$120.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.8745 in OD, 0.6250 in Width, Open
MI ITEM #00091266
MFR #GB-1110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.32/each for your price

Overview

Mfr description
GB 1110 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790211867
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    GB-1110 Drawn Cup Needle Roller Bearing features an 11/16 in bore diameter, open closure type with open ends drawn cup configuration, 0.8745 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, making it ideal for industrial gear assemblies, pumps, and compact machinery requiring efficient radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought