Motion
GB-128
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
MI ITEM #00091272
MFR #GB-128
Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
MI ITEM #00091272
MFR #GB-128

Mfr description
GB 128 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB-128 Drawn Cup Needle Roller Bearing features a 3/4 in bore diameter, open closure type, open ends drawn cup design, 1.0000 in outside diameter, 0.5000 in overall width, and 0.03 lbs weight, making it ideal for automotive components and general industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Extra-precision Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790211898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)