Motion
GB-1212
Needle Roller Bearing - Open Ends, 0.7500 in Bore, 1.0000 in OD, 0.7500 in Width, Open
Mi Item #00091275
MFR #GB-1212
Price$37.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open Ends, 0.7500 in Bore, 1.0000 in OD, 0.7500 in Width, Open
Mi Item #00091275
MFR #GB-1212

Mfr description
GB 1212 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.06 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    GB-1212 Needle Roller Bearing features a 0.7500 in bore diameter, open closure type with open ends design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.06 lbs weight, making it suitable for general industrial machinery, agricultural equipment, and automotive driveline systems.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB-1212
  • Manufacturer Product Page
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    GB
  • UPC_NO
    605790216169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)