Motion
GB 1612
Drawn Cup Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #00091292
MFR #GB 1612
Price$54.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #00091292
MFR #GB 1612

Mfr description
GB 1612 BRG
  • Precision drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB 1612 Drawn Cup Bearing features a 1.0000 in bore diameter, open closure type with open ends design, 1.2500 in outside diameter, 0.7500 in overall width, and 0.07 lbs weight, making it ideal for automotive and industrial gear applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790203572
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790203572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)