Motion
GB-2012
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.5000 in OD, 0.7500 in Width, Open
MI ITEM #00091304
MFR #GB-2012
Price$82.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.5000 in OD, 0.7500 in Width, Open
MI ITEM #00091304
MFR #GB-2012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.86/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    GB-2012 Drawn Cup Needle Roller Bearing features a 1-1/4 in bore diameter, open closure type with open ends drawn cup design, 1.5000 in outside diameter, 0.7500 in overall width, and 0.09 lbs weight, making it ideal for automotive transmissions, industrial gearboxes, and heavy-duty power transmission equipment requiring compact radial load support.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790186004

Overview

Mfr description
GB 2012 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought