Motion
GB-2410
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/2 in Bore, 1.8750 in OD, 0.6250 in Width, Open
MI ITEM #00091314
MFR #GB-2410
Your Price$90.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/2 in Bore, 1.8750 in OD, 0.6250 in Width, Open
MI ITEM #00091314
MFR #GB-2410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.33/each(List $103.88)

Overview

Mfr description
GB 2410 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790216220
  • Weight
    0.125 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    GB-2410 Drawn Cup Needle Roller Bearing has a 1-1/2 in bore diameter, open closure type with open ends drawn cup construction, 1.8750 in outside diameter, 0.6250 in overall width, and 0.125 lbs weight, making it suitable for heavy machinery, power transmission equipment, and demanding industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought