Motion
GB 2414
Drawn Cup Bearing - Open Ends, 1.5000 in Bore, 1.8750 in OD, 0.8750 in Width, Open
MI ITEM #00091316
MFR #GB 2414
Your Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 1.5000 in Bore, 1.8750 in OD, 0.8750 in Width, Open
MI ITEM #00091316
MFR #GB 2414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.95/each(List $89.64)

Overview

Mfr description
GB 2414 BRG
  • Precision drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Tolerances are one-third of standard bearings for close control of radial play and eccentricity

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Series
    GB
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790207808
  • UPC_NO
    605790207808
  • Weight
    0.18 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB 2414 Drawn Cup Bearing offers a 1.5000 in bore diameter, open closure type with open ends design, 1.8750 in outside diameter, 0.8750 in overall width, and 0.18 lbs weight, making it ideal for construction and agricultural equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought