Motion
GB-3416
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-1/8 in Bore, 2-1/2 in OD, 1 in Width
Mi Item #00091336
MFR #GB-3416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-1/8 in Bore, 2-1/2 in OD, 1 in Width
Mi Item #00091336
MFR #GB-3416

Mfr description
GB 3416 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.38 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The GB-3416 Drawn Cup Needle Roller Bearing offers a 2-1/8 in bore diameter, open closure type with open ends drawn cup configuration, 2.5000 in outside diameter, 1.0000 in overall width, and 0.38 lbs weight, making it ideal for heavy industrial gear drives, construction equipment, and high-load rotating systems.
  • Lubrication Hole Type
    No Hole
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    GB
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790199080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)