Motion
GNB-4012
Needle Roller Bearing - 2.5000 in Bore, 2.8750 in OD, 0.7500 in Width, Open
MI ITEM #00091342
MFR #GNB-4012
List Price$177.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.5000 in Bore, 2.8750 in OD, 0.7500 in Width, Open
MI ITEM #00091342
MFR #GNB-4012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.99/each for your price

Overview

Mfr description
GNB 4012 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Series
    GNB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GNB-4012
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790203725
  • Weight
    0.251 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GNB-4012 is a needle roller bearing with a 2.5000 in bore diameter, open closure type, 2.8750 in outside diameter, 0.7500 in overall width, and 0.251 lbs weight, suitable for heavy industrial equipment requiring strong radial load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought