Motion
GB-4216
Needle Roller Bearing - 2.6250 in Bore, 3.0000 in OD, 1.0000 in Width, Open
Mi Item #00091345
MFR #GB-4216
Price$122.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.6250 in Bore, 3.0000 in OD, 1.0000 in Width, Open
Mi Item #00091345
MFR #GB-4216

Mfr description
GB 4216 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    1.0000 in
  • Weight
    0.446 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The GB-4216 Needle Roller Bearing with an open closure type features a 2.6250 in bore diameter, 3.0000 in outside diameter, 1.0000 in overall width, and a weight of 0.446 lbs, making it suitable for large industrial equipment and heavy-load gear assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GB-4216
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)