Motion
M-781-OH
Drawn Cup Needle Roller Bearing - Closed Ends, 7/16 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #00091427
MFR #M-781-OH
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 7/16 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #00091427
MFR #M-781-OH

Mfr description
M-781-OH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Bore Diameter  
    7/16 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs
  • Width to Closed End
    10.67 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-4
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The M-781-OH Drawn Cup Needle Roller Bearing features a 7/16 in bore diameter, open closure type with closed ends drawn cup design, 0.6250 in outside diameter, 0.5000 in overall width, and 0.03 lbs weight, making it suitable for shaft-end installations and compact machinery.
  • Lubrication Hole Type
    Lubrication Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    M
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790187520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)