Motion
B-118-OH
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 11/16 in Bore, 7/8 in OD, 1/2 in Width
MI ITEM #00091665
MFR #B-118-OH
List Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 11/16 in Bore, 7/8 in OD, 1/2 in Width
MI ITEM #00091665
MFR #B-118-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.73/each for your price

Overview

Mfr description
B 118 OH BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    4200 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790189548
  • Weight
    0.02 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-118-OH is a drawn cup needle roller bearing with an 11/16 in bore diameter, open closure type, open ends design, 0.8750 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, suitable for light-duty mechanical and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text