Motion
GB-88-OH
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #00091695
MFR #GB-88-OH
Your Price$54.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #00091695
MFR #GB-88-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.35/each(List $62.50)

Overview

Mfr description
GB 88 OH BRG

Specifications

  • Type Of Bearing
    Extra-precision Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790203664
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-88-OH is a drawn cup needle roller bearing with a 1/2 in bore diameter, open closure type, open ends design, 0.6875 in outside diameter, 0.5000 in overall width, and 0.03 lbs weight, ideal for automotive and light industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought