Motion
B 2620
Drawn Cup Bearing - Open Ends, 1.6250 in Bore, 2.0000 in OD, 1.2500 in Width, Open
Mi Item #00091746
MFR #B 2620
Price$66.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 1.6250 in Bore, 2.0000 in OD, 1.2500 in Width, Open
Mi Item #00091746
MFR #B 2620

Mfr description
B 2620 OH BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for higher radial load capacity than caged rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    1.2500 in
  • Weight
    0.31 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B 2620 Drawn Cup Bearing features a 1.6250 in bore diameter, open closure type with open ends design, 2.0000 in outside diameter, 1.2500 in overall width, and 0.31 lbs weight, making it well suited for heavy-duty equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Manufacturer Upc Number
    605790211034
  • Max Rpm
    3900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790211034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)