Motion
GB-188-OH
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/8 in Bore, 1-3/8 in OD, 1/2 in Width
MI ITEM #00091769
MFR #GB-188-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/8 in Bore, 1-3/8 in OD, 1/2 in Width
MI ITEM #00091769
MFR #GB-188-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GB 188 OH BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790199059
  • Weight
    0.05 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-188-OH Drawn Cup Needle Roller Bearing offers a 1-1/8 in bore diameter, open closure type with open ends drawn cup configuration, 1.3750 in outside diameter, 0.5000 in overall width, and 0.05 lbs weight, making it ideal for compact heavy-duty gear drives and machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought