Motion
B-3016-OH
Needle Roller Bearing - 1.8750 in Bore, 2.2500 in OD, 1.0000 in Width, Open
MI ITEM #00091804
MFR #B-3016-OH
Your Price$65.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.8750 in Bore, 2.2500 in OD, 1.0000 in Width, Open
MI ITEM #00091804
MFR #B-3016-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.57/each(List $75.40)

Overview

Mfr description
B 3016 OH BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B-3016-OH
  • Bore Type
    Straight
  • Material
    1014 Steel
  • Weight
    0.257 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-3016-OH Needle Roller Bearing with an open closure type has a 1.8750 in bore diameter, 2.2500 in outside diameter, 1.0000 in overall width, and a weight of 0.257 lbs, making it ideal for industrial drive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text