Motion
B-3228-OH
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 1.7500 in Width, Open
MI ITEM #00091809
MFR #B-3228-OH
List Price$106.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 1.7500 in Width, Open
MI ITEM #00091809
MFR #B-3228-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.61/each for your price

Overview

Mfr description
B 3228 OH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    3300 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790202872
  • Weight
    0.50 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-3228-OH is a drawn cup needle roller bearing with a 2 in bore diameter, open closure type, open ends design, 2.3750 in outside diameter, 1.7500 in overall width, and 0.50 lbs weight, suitable for heavy-duty industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text