Motion
NB-4024-OH
Needle Roller Bearing - 2.5000 in Bore, 2.8795 in OD, 1.5000 in Width, Open
MI ITEM #00091819
MFR #NB-4024-OH
List Price$760.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.5000 in Bore, 2.8795 in OD, 1.5000 in Width, Open
MI ITEM #00091819
MFR #NB-4024-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$760.20/each for your price

Overview

Mfr description
NB 4024 OH BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Series
    NB
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NB-4024-OH
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790205019
  • Weight
    0.57 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The NB-4024-OH is a needle roller bearing with a 2.5000 in bore diameter, open closure type, 2.8795 in outside diameter, 1.5000 in overall width, and 0.57 lbs weight, suitable for heavy industrial equipment requiring high radial load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought