Motion
B-4416-OH
Drawn Cup Needle Roller Bearing - Open Ends, 2-3/4 in Bore, 3.1250 in OD, 1.0000 in Width, Open
Mi Item #00091824
MFR #B-4416-OH
Price$147.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2-3/4 in Bore, 3.1250 in OD, 1.0000 in Width, Open
Mi Item #00091824
MFR #B-4416-OH

Mfr description
B 4416 OH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.36/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-4016
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-4416-OH is a drawn cup needle roller bearing with a 2-3/4 in bore diameter, open closure type, open ends design, 3.1250 in outside diameter, 1.0000 in overall width, and 0.37 lbs weight, designed for heavy-duty industrial machinery.
  • Lubrication Hole Type
    Lubrication Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790206818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)