Motion
GB-3216-OH
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 1.0000 in Width, Open
MI ITEM #00091838
MFR #GB-3216-OH
Your Price$213.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2 in Bore, 2.3750 in OD, 1.0000 in Width, Open
MI ITEM #00091838
MFR #GB-3216-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.37/each(List $245.38)

Overview

Mfr description
GB 3216 OH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790186042
  • Weight
    0.27 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-3216-OH Drawn Cup Needle Roller Bearing features a 2 in bore diameter, open closure type with open ends drawn cup design, 2.3750 in outside diameter, 1.0000 in overall width, and 0.27 lbs weight, making it suitable for construction machinery and high-load rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought