Motion
GB-4416-OH
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-3/4 in Bore, 3-1/8 in OD, 1 in Width
MI ITEM #00091855
MFR #GB-4416-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-3/4 in Bore, 3-1/8 in OD, 1 in Width
MI ITEM #00091855
MFR #GB-4416-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GB 4416 OH BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GB
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790203633
  • Weight
    0.36 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GB-4416-OH Drawn Cup Needle Roller Bearing provides a 2-3/4 in bore diameter, open closure type, open ends drawn cup configuration, 3.1250 in outside diameter, 1.0000 in overall width, and 0.36 lbs weight, making it ideal for heavy industrial machinery and transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought