Motion
BH-1410-OH
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 7/8 in Bore, 1-3/16 in OD, 5/8 in Width
MI ITEM #00091877
MFR #BH-1410-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 7/8 in Bore, 1-3/16 in OD, 5/8 in Width
MI ITEM #00091877
MFR #BH-1410-OH

Mfr description
BH 1410 OH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1012
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-1410-OH is a drawn cup needle roller bearing with a 7/8 in bore diameter, open closure type, open ends design, 1.1875 in outside diameter, 0.6250 in overall width, and 0.07 lbs weight, suitable for industrial and automotive applications.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    5880 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790206900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)