Motion
BH-1624-OH
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.5000 in Width, Open
MI ITEM #00091884
MFR #BH-1624-OH
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.5000 in Width, Open
MI ITEM #00091884
MFR #BH-1624-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1224
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-1624-OH is a drawn cup needle roller bearing with a 1.0000 in bore diameter, open closure type, open ends design, 1.3125 in outside diameter, 1.5000 in overall width, and 0.19 lbs weight, designed for heavy-duty industrial and automotive applications.
  • Lubrication Hole Type
    Lubrication Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790274060

Overview

Mfr description
BH-1624-OH BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
  • Unsealed closure
  • B Series: Standard Series full complement of mechanically-retained needle rollers
  • BH Series: Heavy Series full complement of mechanically-retained needle rollers
  • -OH designates with oil hole for lubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought