Motion
BH-2216-OH
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #00091896
MFR #BH-2216-OH
Your Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1.7500 in OD, 1.0000 in Width, Open
MI ITEM #00091896
MFR #BH-2216-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.76/each(List $27.32)

Overview

Mfr description
BH 2216 OH BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
  • Unsealed closure
  • B Series: Standard Series full complement of mechanically-retained needle rollers
  • BH Series: Heavy Series full complement of mechanically-retained needle rollers
  • -OH designates with oil hole for lubrication

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    4700 rpm
  • Precision Rating
    Not Rated
  • Series
    BH
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-1816
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790211188
  • Weight
    0.19 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BH-2216-OH Drawn Cup Needle Roller Bearing has a 1-3/8 in bore diameter, open closure type with open ends drawn cup construction, 1.7500 in outside diameter, 1.0000 in overall width, and 0.19 lbs weight, making it ideal for heavy-duty gear drives and industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought