Motion
BH-57
Drawn Cup Needle Roller Bearing - Open Ends, 5/16 in Bore, 0.5625 in OD, 0.4375 in Width, Open
MI ITEM #00091902
MFR #BH-57
List Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/16 in Bore, 0.5625 in OD, 0.4375 in Width, Open
MI ITEM #00091902
MFR #BH-57

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.57/each for your price

Overview

Mfr description
BH 57 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    12000 rpm
  • Precision Rating
    Not Rated
  • Series
    BH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790274053
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BH-57 Drawn Cup Needle Roller Bearing has a 5/16 in bore diameter, open closure type, open ends drawn cup construction, 0.5625 in outside diameter, 0.4375 in overall width, and weighs 0.02 lbs, making it appropriate for compact mechanical systems and light equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought