Motion
BH-810
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.7500 in OD, 0.6250 in Width, Open
Mi Item #00091912
MFR #BH-810
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.7500 in OD, 0.6250 in Width, Open
Mi Item #00091912
MFR #BH-810

Mfr description
BH 810 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-810 is a drawn cup needle roller bearing with a 1/2 in bore diameter, open closure type, open ends design, 0.7500 in outside diameter, 0.6250 in overall width, and 0.03 lbs weight, suitable for compact industrial and automotive assemblies.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    7900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790206931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)