Motion
BH 98
Drawn Cup Bearing - Open Ends, 0.5625 in Bore, 0.8125 in OD, 0.5000 in Width, Open
MI ITEM #00091914
MFR #BH 98
Your Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Open Ends, 0.5625 in Bore, 0.8125 in OD, 0.5000 in Width, Open
MI ITEM #00091914
MFR #BH 98

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.00/each(List $20.71)

Overview

Mfr description
BH 98 BRG
  • Drawn cup needle roller bearing for applications with high dynamic loads
  • Drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for higher radial load capacity than caged rollers
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Meets standard ASTM F2162 for quality assurance

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    7100 rpm
  • Series
    BH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790211195
  • UPC_NO
    605790211195
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BH 98 Drawn Cup Bearing offers a 0.5625 in bore diameter, open closure type with open ends design, 0.8125 in outside diameter, 0.5000 in overall width, and 0.03 lbs weight, making it ideal for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought