Motion
BH-1112
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.9375 in OD, 0.7500 in Width, Open
MI ITEM #00091931
MFR #BH-1112
Your Price$13.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.9375 in OD, 0.7500 in Width, Open
MI ITEM #00091931
MFR #BH-1112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.05/each(List $13.21)

Overview

Mfr description
BH 1112 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
  • Unsealed closure
  • B Series: Standard Series full complement of mechanically-retained needle rollers
  • BH Series: Heavy Series full complement of mechanically-retained needle rollers
  • -OH designates with oil hole for lubrication

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    6000 rpm
  • Precision Rating
    Not Rated
  • Series
    BH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790185069
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BH-1112 Drawn Cup Needle Roller Bearing offers an 11/16 in bore diameter, open closure type, open ends drawn cup construction, 0.9375 in outside diameter, 0.7500 in overall width, and 0.05 lbs weight, making it suitable for automotive gear assemblies and industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought