Motion
BH-2016-D
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.0000 in Width, Open
MI ITEM #00091937
MFR #BH-2016-D
Price$20.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.0000 in Width, Open
MI ITEM #00091937
MFR #BH-2016-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1616
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-2016-D Drawn Cup Needle Roller Bearing features a 1-1/4 in bore diameter, open closure type, open ends drawn cup configuration, 1.6250 in outside diameter, 1.0000 in overall width, and 0.18 lbs weight, making it appropriate for industrial transmissions and construction machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790215414

Overview

Mfr description
BH 2016 D BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought