Motion
BH-1610
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 0.6250 in Width, Open
Mi Item #00091946
MFR #BH-1610
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 0.6250 in Width, Open
Mi Item #00091946
MFR #BH-1610

Mfr description
BH 1610 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1212
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-1610 Drawn Cup Needle Roller Bearing features a 1.0000 in bore diameter, open closure type with open ends drawn cup design, 1.3125 in outside diameter, 0.6250 in overall width, and 0.07 lbs weight, making it well suited for automotive transmissions, industrial gearboxes, and heavy-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790194214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)