Motion
BH-2020
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.2500 in Width, Open
Mi Item #00091969
MFR #BH-2020
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/4 in Bore, 1.6250 in OD, 1.2500 in Width, Open
Mi Item #00091969
MFR #BH-2020

Mfr description
BH 2020 BRG
  • Needle roller and cage assemblies consist of a complement of needle rollers held in place by a cage
  • With no inner or outer ring, the low cross section provides maximum load-carrying capability within the smallest envelope
  • The mating shaft and housing are normally used as inner and outer raceways
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-2020 is a drawn cup needle roller bearing with a 1-1/4 in bore diameter, open closure type, open ends design, 1.6250 in outside diameter, 1.2500 in overall width, and 0.23 lbs weight, ideal for heavy-duty industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790203015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)