Motion
NBH-4812
Needle Roller Bearing - 3.0000 in Bore, 3.5000 in OD, 0.7500 in Width, Open
Mi Item #00091988
MFR #NBH-4812
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3.0000 in Bore, 3.5000 in OD, 0.7500 in Width, Open
Mi Item #00091988
MFR #NBH-4812

Mfr description
NBH 4812 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.7500 in
  • Weight
    0.384 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.99.65.30
  • Long Description
    The NBH-4812 Needle Roller Bearing has a 3.0000 in bore diameter, open closure type, 3.5000 in outside diameter, 0.7500 in overall width, and 0.384 lbs weight, making it ideal for heavy-duty industrial machinery, large rotating assemblies, and construction equipment requiring substantial radial load capacity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NBH-4812
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NBH
  • Type Of Bearing
    Needle Bearing
  • UPC_NO
    605790201004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)