Motion
NBH-4824
Needle Roller Bearing - 3.0000 in Bore, 3.5000 in OD, 1.5000 in Width, Open
Mi Item #00091990
MFR #NBH-4824
Price$314.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3.0000 in Bore, 3.5000 in OD, 1.5000 in Width, Open
Mi Item #00091990
MFR #NBH-4824

Mfr description
NBH 4824 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.72/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    1.5000 in
  • Weight
    0.828 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The NBH-4824 Needle Roller Bearing features a 3.0000 in bore diameter, open closure type, 3.5000 in outside diameter, 1.5000 in overall width, and 0.828 lbs weight, making it suitable for large industrial and construction equipment requiring high load capacity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NBH-4824
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NBH
  • UPC_NO
    605790192388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)