Motion
KSR16-L0-06-10-20-08

INA (SCHAEFFLER)
KSR16-L0-06-10-20-08

Idler Roller Chain Sprocket - 1 Strand, 0.6380 in Bore, 20 Teeth, Sintered Iron, Steel Material
MI ITEM #00092011
MFR #KSR16-L0-06-10-20-08
Price$73.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-06-10-20-08

Idler Roller Chain Sprocket - 1 Strand, 0.6380 in Bore, 20 Teeth, Sintered Iron, Steel Material
MI ITEM #00092011
MFR #KSR16-L0-06-10-20-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.6380 in
  • Length Through Bore  
    0.7204 in
  • Outside Diameter  
    1.5750 in
  • Pitch  
    0.3750 in
  • Tooth Width
    0.2050 in
  • Weight
    0.287 lbs

Details

  • Material
    Sintered Iron, Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802790054

Overview

Mfr description
KSR16-L0-06-10-20-08 IDLER SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought