Motion
MH 781
Drawn Cup Bearing - Closed Ends, 0.4375 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #00092029
MFR #MH 781
List Price$42.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Closed Ends, 0.4375 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #00092029
MFR #MH 781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.98/each for your price

Overview

Mfr description
MH 781 BRG
  • Drawn cup needle roller bearing with a closed end for shaft end applications with high dynamic loads
  • Heavy duty drawn steel outer shell (cup) has a reduced cross-section for use in restricted spaces
  • Full complement of rollers for greater load capacity than caged bearings
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Meets standards ANSI/ABMA 18.2 and ASTM F2162 for quality assurance

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Series
    MH- 1
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2 / JIS B 1536
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790209161
  • UPC_NO
    605790209161
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The MH 781 Drawn Cup Bearing features a 0.4375 in bore diameter, open closure type with closed ends design, 0.6875 in outside diameter, 0.5000 in overall width, and 0.04 lbs weight, making it suitable for shaft-end applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought