Motion
694ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
MI ITEM #00092053
MFR #694ZZ
Price$21.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
MI ITEM #00092053
MFR #694ZZ

Mfr description
694 ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.91/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    4 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    694 ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 694ZZ is a radial deep groove ball bearing with a 4 mm bore, double shielded, 11 mm outside diameter, and 4 mm width for compact machinery.
  • Manufacturer Catalog Number
    694ZZ
  • Manufacturer Upc Number
    029176020711
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    960 N
  • Radial Static Load Capacity
    345 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)