Motion
619/4-2Z

SKF
619/4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00092056
MFR #619/4-2Z
Your Price$152.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
619/4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00092056
MFR #619/4-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.64/each(List $183.16)

Overview

Mfr description
AY 4 2Z BRG (619/4-2Z)
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    4 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.1 mm
  • Max Rpm
    63000 rpm
  • Series
    619
  • Radial Dynamic Load Capacity
    140 lbf
  • Radial Static Load Capacity
    40 lbf
  • Manufacturer Catalog Number
    619/4-2Z
  • UPC_NO
    7316577121790
  • Weight
    0.01 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    AY 4 2Z BRG (619/4-2Z)
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 4 mm bore diameter, double shielded closure, 11 mm outside diameter, and 4 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text