Motion
618/5

SKF
618/5

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Without Snap Ring
MI ITEM #00092063
MFR #618/5
Your Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/5

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 11 mm OD, 3 mm Width, Open, Without Snap Ring
MI ITEM #00092063
MFR #618/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.53/each(List $46.61)

Overview

Mfr description
X5 BRG (618/5)
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    3 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.1 mm
  • Max Rpm
    75000 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    110 lbf
  • Radial Static Load Capacity
    30 lbf
  • Manufacturer Catalog Number
    618/5
  • UPC_NO
    7316577121585
  • Weight
    0.01 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    X5 BRG (618/5)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 618/5 Radial/Deep Groove Ball Bearing features 5 mm bore diameter, straight bore, open closure, 11 mm outside diameter, and 3 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text