Motion
X5 2Z

SKF
X5 2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #00092066
MFR #X5 2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
X5 2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 11 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #00092066
MFR #X5 2Z

Mfr description
X5 2Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    4 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    X5 2Z BRG
  • Long Description
    This Radial & Deep Groove Ball Bearing features 5 mm bore diameter, double shielded closure, 11 mm outside diameter, and 4 mm overall width, for very small radial use.
  • Manufacturer Catalog Number
    X5 2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)