Motion
618/8

SKF
618/8

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #00092080
MFR #618/8
Price$131.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/8

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #00092080
MFR #618/8

Mfr description
X 8 BRG (618/8)
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.15/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Inner Ring Width
    4 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    X 8 BRG (618/8)
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 8 mm bore diameter, open closure, 16 mm outside diameter, and 4 mm overall width.
  • Manufacturer Catalog Number
    618/8
  • Max Rpm
    56000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    180 lbf
  • Radial Static Load Capacity
    70 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577121615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)